Zoro Homepage

1-1/4" Socket Weld SS Flange

  • Mfr # 4381000630

  • Zoro # G1027975


product price: $43.79
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381000630
Zoro #
G1027975
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Outside Dia.
4-3/5"
Bolt Circle Diameter
3 1/2 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
1 1/4 in
Flange Outside Diameter
4 5/8 in
Flange Thickness
9/16 in
Overall Length
13/16 in

Description

Schedule 40 Socket Weld Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Socket Weld, 4 5/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 13/16 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.