Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 2-1/2" Black Pipe Nipple Sch 160

  • Mfr # 82703

  • Zoro # G0277234


product price: $4.89
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82703
Zoro #
G0277234
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Outside Dia.
1 21/32 in
Inside Dia.
1 1/4 in
Pipe Size (Fittings)
1-1/4"
Pipe Size (Nominal)
1-1/4"
Wall Thickness
0.25 in
Nominal Pipe Size
1 1/4 in
Overall Length
2 1/2 in
Outside Diameter
1 21/32 in
Inside Diameter
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Pipe Fitting Schedule/Class
Schedule 160
Max. Steam Pressure
4145 psi WSP @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Material (Pipe)
Black Steel
Item
Black Pipe Nipple
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Thread Configuration
Threaded on Both Ends
Material
Steel
Side A Connection Type
Threaded
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Maximum Operating Pressure
900 psi @ 150 Degrees F
Side A Gender
Male
Fitting Compatibility
Class 6000
Side B Gender
Male
Thread Type
NPT
Schedule
Schedule 160
Maximum Steam Pressure
4145 psi @ 650 Degrees F
Finish/Coating
Black
Application
LP Gas, Natural Gas, Oil, Steam
Gravity Flow
No
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side B Connection Type
Threaded

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 4145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.