1-1/4" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2484533118

  • Zoro # G2885257


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2484533118
Zoro #
G2885257
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Plain
Material Grade
316/316L
Color
Silver
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Plain
For Pipe Schedule
40
Includes Seal
No

Description

Swage Nipple, Stainless Steel, 316, Class Class 40, For Pipe Schedule Schedule 40, 1 1/4 in, Butt Weld, 1 21/32 in, 3/4 in, Butt Weld, 1 3/64 in, 3,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.