Zoro Homepage

1 1/8 S A E Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 112WSAE

  • Zoro # G422725519


product price: $152.89
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
9/64 in
System of Measurement
Inch
Finish
Zinc Plated
Outside Diameter
2-1/4 in
Minimum Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112WSAE
Zoro #
G422725519
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
9/64 in
For Screw Size
1-1/8 in
Outside Diameter
2-1/4 in
Minimum Thickness
0.16 in
Inside Diameter
1-3/16 in

Details

System of Measurement
Inch
Item
Flat Washer
Finish
Zinc Plated
Thickness Tolerance
=+/-0.052
Standards
ASME B18.21.1-2009
Material
Steel

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.