#1-72 x 5/16 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-spm-1f-31

  • Zoro # G916464412


product price:  $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37

Key Features

Pan Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Maximum Head Width
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-spm-1f-31
Zoro #
G916464412
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/16 in
Maximum Head Width
9/64 in
Screw Size
#1-72
Overall Length
5/16 in
Thread Size
#1-72
Maximum Head Height
3/64 in

Details

Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Pan
Type
Machine Screw
Drive
Slotted
Tensile Strength
100,000 psi
Item
Machine Screw
Thread Type
Fine
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products