Zoro Select
1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 10 PK
Mfr # 100112CH188
Zoro # G9698536
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53572)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBSCAPS3816114P25)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L (A0020240116ZYD)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08305.025.0350)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04110.120.0060)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (N01200.025.0125)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.200.0080)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.062.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 10 PK (U04114.050.0300)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 50 PK (U51007.031.0125)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U08210.031.0250)
- Zoro Select Hex Head Cap Screws