Shop ZORO SELECT
See all product information
Create Account
1 BOX 1/2INX200FT STEEL REFILL
Mfr # QS-KR
Zoro # G3864075
product price:Â
$
36.29
/ea
Key Features
Strapping Length
200 ft
Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS-KR
- Zoro #
- G3864075
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Strapping Length
- 200 ft
- Strapping Width
- 1/2 in
Details
- Item
- Steel Strapping
Description
Steel Strapping