Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black

  • Mfr # 5P684

  • Zoro # G0359886


product price: $2.79
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P684
Zoro #
G0359886
UPC #
190735906446
Country of Origin
China

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
Close Thread
Outside Dia.
1 5/16 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Wall Thickness
0.125 in
Overall Length
1 1/2 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
150 psi WSP
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Item
Nipple
Side A Connection Type
Close Thread
Side A Gender
Male
Maximum Steam Pressure
150 psi @ 350 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Connection Type
Close Thread
Fitting Compatibility
Schedule 40
Finish/Coating
Black
Thread Configuration
Fully Threaded
Metal Pipe Construction
Welded
Side B Gender
Male
Side B Thread Type
NPT
Material
Steel
Thread Type
NPT
Manufacture Location
Globally Sourced
Maximum Operating Pressure
300 psi @ 150 Degrees F
Schedule
Schedule 40
Side A Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Close Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.