Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Brass Ball Valve Inline

  • Mfr # 107-825NL

  • Zoro # G4975336


product price: $25.25
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-825NL
Zoro #
G4975336
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
5.77 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Max. Pressure
600 PSI CWP
Standards
ANSI Z21.15/CGA 9.1, ASME B16.33, ASME B16.44, FM 1140, IAPMO/ANSI Z1157, MHKZ, NSF/ANSI 372, YQNZ, YRBX, YRPV
Compliance
CSA, UL, IAPMO, FM
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 300 Degrees F
Hose I.D.
1 in
Stem Material
Brass
Seat Material
PTFE
Handle Material
Steel with Vinyl Grip
Body Material
Brass
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 1
IPS
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
37.08
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
IPS
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Valve Series
7700T

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.