Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Galvanized Cross

  • Mfr # 4TJJ3

  • Zoro # G1597127


product price: $31.89
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TJJ3
Zoro #
G1597127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side D Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Cross
Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Cross
Pipe Fitting Material
Galvanized Forged Steel
Fitting Side D Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side D Gender
Female
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Class
Class 3000
Fitting Side D Type
NPT
Color
Silver
Includes Seal
No
Fitting Side C Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
11 1/2

Description

Cross, Forged Steel, Galvanized, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.