Zoro Homepage

1" FNPT PVC Ball Valve Inline

  • Mfr # 107-135-NPG

  • Zoro # G2321103


product price: $4.19
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-135-NPG
Zoro #
G2321103
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.8 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
PVC
Max. Pressure
150 PSI CWP
Body Material
Plastic
Temp. Range
34 Degrees to 140 Degrees F
Hose I.D.
1 in
Ball Valve Product Group
Manual
Handle Type
Tee
Stem Type
Blowout Proof
Handle Material
ABS
Seat Material
Santoprene
Seal Material
EPDM
Type
One Piece
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Color - Valve Handle
Red
Connection Type - Side 1
IPS
Connection Type - Side 2
IPS
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
42
Pipe Schedule Compatibility
Schedule 40, Schedule 80
Connection Gender - Side 2
Female
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
113 Degrees F
Valve Series
6700WT

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.