Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # G-MBB-100

  • Zoro # G0352031


product price: $31.95
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-MBB-100
Zoro #
G0352031
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.54 in
Handle Length
4.49 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Body Material
Brass
Stem Material
Brass
Standards
ANSI B1.20.3
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Seat Material
PTFE
Temp. Range
0 Degrees to 350 Degrees F
Handle Type
Lever
Handle Material
Chrome Plated Steel
Ball Valve Product Group
Manual
Seal Material
PTFE
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-40 Degrees F
Handle - Locking
Non-Locking
Color - Valve Handle
Blue
Operating Temperature - Maximum
365 Degrees F
Connection Gender - Side 1
Male
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
51.55
Valve Series
MBB; MLBV; MPC

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.