Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FPT Kynar Ball Check Valve

  • Mfr # T65BC-V 1

  • Zoro # G1266072


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 in
Connection Type
Threaded
Connection
FNPT
Valve Design
Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65BC-V 1
Zoro #
G1266072
UPC #
039923754165
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 in
Size
1"
Pipe Size (Fittings)
1"
Width
2.83"
Pipe Size - Pipe Fitting
1 in
Length
5.08"
Overall Length
7.99 in
Overall Height
2 53/64 in
Pipe or Tube Size
1 in
Height - Cap to Inlet Center
3 1/8 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Threaded
Connection
FNPT
Valve Design
Ball Valve
Body Material
Red Kynar(R) Polyvinylidene Fluoride
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi @ 73 Degrees F
Color
Red
Max. Thread Pressure
150 psi
Item
Ball Check Valve
Temp. Range
73 Degrees to 280 Degrees F
Pipe Fitting Material
Kynar(R)
Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Ball Valve
Fitting Connection Type
FNPT
Specific Fitting Shape
Ball Valve
Basic Pipe Fitting Material
Plastic
Max. Socket Pressure
150 psi
Standards
ASTM D-3222
Material of Construction
Red Kynar(R) Polyvinylidene Fluoride
Seat Material
FKM
Flow
19 gpm
Cracking Pressure
1.73 psi
Flow - Valves
19 gpm
Max. Temp. - Valves
180 Degrees F
Seal Material
FKM
Body Material - Valves
Kynar(R)
Max. Water Pressure - Valves
150 psi @ 73 Degrees F
Cap to Inlet Center
3 3/25 in
Item - Check Valves
Check Valve
Mounting Orientation
Horizontal, Vertical
Min. Temp. - Valves
-30 Degrees F
Flow Design
Single
Application - Valves
General Purpose
Mechanism and Body Design
Inline Ball
Full Flow - Valves
No
Type
Schedule 80
Max. Pressure (PSI)
150
3-A Standard Compliance
Not Rated
For Media
Water
Valve Body Style
Inline
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Check Mechanism Material
PVDF
Connection Type - Side 2
NPT
Operating Temperature - Maximum
280 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
-30 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Check Mechanism
Ball
Silent Check
Standard
Valve Series
Model C

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Kynar(R), Pipe or Tube Size 1 in, Connection Type FNPT, Cracking Pressure 1.734 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 150 psi @ 73 Degrees F, Seat Material FKM, Flow - Valves 19 gpm, Full Flow - Valves No, Application - Valves General Purpose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.