Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FSW 316/316L SS Coupling

  • Mfr # 2001300718

  • Zoro # G8130884


product price: $27.99
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300718
Zoro #
G8130884
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Standards
ASTM A182/ASME SA182, ASME B16.11
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Material Grade
316/316L
Color
Silver
Class
Class 3000
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side B Type
Socket
Fitting Side A Type
Socket

Description

Coupling, Stainless Steel, 316/316L, Class Class 3000, 1 in, Female, Socket, 2 3/16 in, 1 in, Female, Socket, 1 3/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.