Shop All Continuous Hinges
Zoro Select
1 in W x 48 in H Dull Aluminum Continuous Hinge
Mfr # 1JEV9
Zoro # G3146841
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 in
- Finish Dull Aluminum
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 1JEV9
- Zoro # G3146841
- UPC # 190735030691
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/4 in |
Overall Width | 2 in |
Overall Knuckle Height | 1 in |
Length | 4 ft |
Width | 2" |
Details
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Dull Aluminum Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 25" W x 12" L (BULK-FP-2)
- MIDWEST FASTENER 3" Nickel Split Key Rings 4PK (38514)
- PAWLING End Cap, Left, Silver-Gray, 4 in x 3/4 in (ECL-4-0-210)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Faceted Glass Harlow Cabinet Knob (G150L-PC)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEP6)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (2ZEU8)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFK4)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX7)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- ZORO SELECT 5/8 in W x 96 in H Stainless steel Continuous Hinge (2ZFG7)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- Zoro Select Door Hinges