Shop All Continuous Hinges
Zoro Select
3/4 in W x 48 in H Bright Nickel Continuous Hinge
Mfr # 1CCE4
Zoro # G3281442
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Leaf Height 48 in
- Color Silver
- Door Leaf Thickness 0.06 in
- Width 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 1CCE4
- Zoro # G3281442
- UPC # 190735029541
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 4 ft |
Door Leaf Height | 48 in |
Width | 1-1/2" |
Door Leaf Width | 3/4 in |
Frame Leaf Width | 3/4 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/8 in |
Overall Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Height | 6 ft. |
Details
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- RICHELIEU HARDWARE 17 5/8-inch (448 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864448162)
- MASTER LOCK PADLOCK LUGGAGE RESETCD1 (647D)
- TELL Concave Wall Bumper, 5 x 2 x 6, Satin Chrome (DT100084)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFJ9)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB12)
- ZORO SELECT 1 1/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFP6)
- ZORO SELECT 17/32 in W x 72 in H Aluminum Continuous Hinge (4PB22)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (4PB37)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- Zoro Select Door Hinges