Zoro Homepage

1" NPT Brass Swing Check Valve

  • Mfr # 6VDT5

  • Zoro # G3747186


product price: $22.89
/ea

Key Features

Pipe Size
1"
Hex Size
1 17/32"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VDT5
Zoro #
G3747186
UPC #
190735544914
Country of Origin
China

Dimensions

Pipe Size
1"
Hex Size
1 17/32"
Overall Height
2-41/64"
Size
1"
Pipe or Tube Size - Check Valves
1"
Width
2-23/32"
Length
2-11/16"
Overall Length
2.69 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
1 13/16 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Brass
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
200 psi
Full Flow - Valves
No
Seat Material
Brass
Flow Design
Single
Standards
MSS.SP80, NSF/ANSI 61
Min. Temp. - Valves
32 Degrees F
Cap to Inlet Center
1-25/32"
Mounting Orientation - Check Valves
Horizontal
Max. Temp.
194 Degrees F
Max. Steam Pressure
120 psi
Mounting Position
Horizontal
Seal Material - Check Valves
Brass
Seat Material - Check Valves
Brass
Cracking Pressure - Check Valves
0.725 psi
Max. Temp. - Valves
212 Degrees F
Max. Water Pressure - Valves
200 psi @ 73 Degrees F
Sub-Category
Brass
Item - Check Valves
Check Valve
Flow
31 gpm
Application - Valves
General Purpose
Body Material - Valves
Brass
Mechanism and Body Design
Inline Swing
Cracking Pressure
0.725 psi
Item
Swing Check Valve
Material of Construction
Brass
Max. Steam Pressure - Valves
120 psi WSP
Flow - Valves
31.00 gpm
Max. Pressure
Water: 200 psi @ 73 Degrees F, Steam: 120 psi WSP
Seal Material
Brass
Mounting Orientation
Horizontal
Seal
Brass
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
For Media
Steam, Water
Operating Temperature - Maximum
212 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Silent Check
Standard
Maximum Pressure - Steam
120 psi
Valve Body Style
Inline
Connection Gender - Side 1
Female

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.725 psi, Mounting Orientation Horizontal, Seal Material Brass, Max. Temp. - Valves 212 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 200 psi @ 73 Degrees F, Max. Steam Pressure - Valves 120 psi WSP, Seat Material Brass, Flow - Valves 31 gpm, Full Flow - Valves No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.