Zoro Select
1" OD x 6 ft. Seamless 304 Stainless Steel Tubing
Mfr # 3ACY4
Zoro # G2699006
original price:
$143.99
5% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 in
- Wall Thickness 0.083 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.834 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD1)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Wall Thickness: 1/32" (3CCJ3)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ2)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG6)
- ZORO SELECT Tubing, Seamless, 5/8 In, 6 Ft, 1010 Carbon (3CCJ7)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU8)
- Zoro Select Stainless Steel Tubing