1" OD x 6 ft. Welded 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-252

  • Zoro # G3305434


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1 in
Wall Thickness
0.035"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-252
Zoro #
G3305434
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1 in
Wall Thickness
0.035"
Tube Length
6 ft.
Inside Diameter
0.93 in
Inside Dia.
0.93"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Outside Dia.
1"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
316 Stainless Steel
Type
Welded
Item
Tubing
Max. Pressure
1175 psi @ 72 Degrees F
Standards
ASTM A249, ASTM A269
Temp. Range
-325 Degrees to 1500 Degrees F
Material Grade
316
Minimum Operating Temperature
-325 Degrees F
Temper
Annealed
Weight per Foot
0.361 lb/ft
System of Measurement
Inch
Material
316 Stainless Steel
Cleaned and Capped
No
Resistance Properties
Corrosion Resistant, Pitting Resistant
Tube Form
Straight
Maximum Operating Temperature
1,500 Degrees F
Maximum Operating Pressure
1,175 psi @ 72 Degrees F
Fabrication
Welded

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.93 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,175 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.