Zoro Homepage

1" Solder Bronze Spring Check Valve

  • Mfr # 6AJY9

  • Zoro # G2217153


product price: $30.15
/ea

Key Features

Pipe Size
1"
Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Bronze
Max. Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AJY9
Zoro #
G2217153
UPC #
190735538708
Country of Origin
Indonesia

Dimensions

Pipe Size
1"
Width
1-25/32"
Pipe or Tube Size - Check Valves
1"
Size
1"
Length
4-3/32"
Overall Height
4-7/64"
Overall Length
4.09 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Bronze
Max. Temp.
250 Degrees F
Flow
22 gpm
Max. Water Pressure
200 psi
Cracking Pressure - Check Valves
3.500 psi
Max. Water Pressure - Valves
200 psi
Material of Construction
Bronze
Flow - Valves
22.00 gpm
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
200 psi
Connection Type - Check Valves
Sweat x Sweat
Spring Material
304 Stainless Steel
Body Material - Valves
Bronze
Standards
Meets MSS SP80, ANSI B16.18
Max. Temp. - Valves
250 Degrees F
Item
Spring Check Valve
Cracking Pressure
3.5 psi
Spring Material - Check Valves
304 Stainless Steel
Mechanism and Body Design
Inline Spring
Application - Valves
General Purpose
Mounting Position
Horizontal or Vertical (Flow Up Only)
Item - Check Valves
Check Valve
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Compliance
ANSI B16.18
Mounting Orientation
Horizontal, Vertical
Type
Spring Loaded
3-A Standard Compliance
Not Rated
Check Mechanism Material
304 Stainless Steel
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
For Media
Water
Silent Check
Standard
Connection Type - Side 1
Sweat

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 3.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 22 gpm, Application - Valves General Purpose, Length 4 3/32 in, Width 1 25/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.