1 in x 1/2 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 80

  • Mfr # 1984833312

  • Zoro # G2885957


product price:  $44.69
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1984833312
Zoro #
G2885957
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 1/4 in
Overall Length
3 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
3000 psi
Color
Silver
Material Grade
304/304L
Includes Seal
No
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded

Description

The ZORO SELECT - 1984833312 is a stainless steel pipe fitting rated for use in piping systems within specified conditions that require corrosion resistance and durability. This fitting connects stainless steel pipes, facilitating fluid or gas flow management in a variety of industrial or commercial piping setups. Designed from stainless steel meeting relevant material specifications and standards, it is suitable for applications where material integrity and longevity are important factors.

Key Features:

  • Material: Stainless steel, providing resistance to corrosion and wear.
  • Product category: Stainless Steel Pipe Fittings, indicating its role in pipe connection and assembly.
  • Part number: 1984833312, for identification and ordering purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.