Shop ZORO SELECT

SS, Straight, 1/2"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8456
  • Zoro # G700421027

product price: 
$
15.79
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Pipe Size
1/2 in, 1/8 in
Color
Silver
Hex Size
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8456
Zoro #
G700421027
UPC #
193005126322
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Max. Steam Pressure
150 psi
Pipe Fitting Connection Type
Male BSPT x Female BSPT
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Fitting Side A Pipe Threading
14
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Class
Class 150
Fitting Side B Pipe Threading
28
Includes Seal
No
Side A Thread Type
BSPT
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Finish/Coating
None
Gravity Flow
Pressure
Wire Color
Silver

Dimensions

Pipe Size
1/2 in, 1/8 in
Hex Size
22 mm
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
22 mm
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/2"-11
Fitting Thread Size B
1/8"-28
Wire Rope Length
22 mm
Length
22 mm

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-11, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.