1" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 1984533118

  • Zoro # G2885263


product price:  $58.15
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1984533118
Zoro #
G2885263
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Overall Length
3 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Outside Diameter
13/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Plain
For Pipe Schedule
40
Includes Seal
No
Color
Silver
Fitting Side B Type
Plain
Material Grade
316/316L
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 1984533118 is a stainless steel swage nipple designed to provide a straight reduction between two pipes or fittings with differing diameters. Constructed from 316/316L stainless steel rated for corrosion resistance and durability within specified conditions, this swage nipple is compatible with natural gas, non-potable water, and oil systems within specified parameters. The fitting features plain connections on both ends, compatible with 1-inch and 1/2-inch nominal pipe sizes within Schedule 40 piping systems.

Key Features:

  • Material: 316/316L stainless steel rated for chemical and corrosion resistance within specified conditions.
  • Fitting Type: Swage nipple for straight reduction between two differently sized pipes.
  • Nominal Pipe Sizes: 1" on Side A and 1/2" on Side B.
  • Connection Types: Plain ends on both sides for joining with compatible pipes or fittings.
  • Pressure Rating: Rated for up to 3,000 psi at 100°F.
  • Overall Length: 3 1/2 inches.
  • Pipe Schedule Compatibility: Schedule 40 for both ends.
  • Color: Silver finish typical of stainless steel fittings.
  • Standards: Meets ASTM A403 WP304/L-S and MSS SP-95-2006 specifications.
  • Does not include pre-applied thread sealant or sealing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.