1 in x 3/4 in 304/304L Stainless Steel Swage Nipple Schedule 80

  • Mfr # 1994833112

  • Zoro # G2885631


product price: $44.69
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1994833112
Zoro #
G2885631
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
3 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Plain
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Plain
Material Grade
304/304L
Includes Seal
No
Color
Silver
Maximum Operating Pressure
3000 psi
For Pipe Schedule
80

Description

The ZORO SELECT - 1994833112 is a stainless steel swage nipple designed to connect pipes or fittings of different nominal sizes by providing a straight reduction. Constructed from 304/304L stainless steel, this pipe adapter features male plain ends with diameters of 1 inch and 3/4 inch. It is manufactured to Schedule 80 specifications. Maximum operating pressure: 3000 psi at 100°F. For use in natural gas, non-potable water, and oil conveyance systems.

Key Features:

  • Material: 304/304L stainless steel.
  • Pipe Size: 1" (Side A) x 3/4" (Side B) nominal diameters for reducing connections.
  • End connection: Plain ends on both sides.
  • Maximum operating pressure: 3000 psi at 100°F.
  • Overall length: 3-1/2 inches.
  • Pipe Fitting Schedule: Schedule 80, indicating wall thickness and pressure class.
  • Standards: Manufactured to ASTM A403 WP304/L-S and MSS SP-95-2006 specifications.
  • For use in natural gas, non-potable water, and oil conveyance systems.
  • Does not include pre-applied thread sealant or a separate seal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.