1" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 1994533318

  • Zoro # G2885403


product price: $50.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1994533318
Zoro #
G2885403
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
3 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Type
Threaded
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Threaded
Color
Silver
Fitting Side B Pipe Threading
18
Material Grade
316/316L
Fitting Side A Pipe Threading
18

Description

The ZORO SELECT - 1994533318 is a stainless steel swage nipple designed to provide a connection between dissimilar pipe sizes. It features male threads of two different diameters on a short, solid pipe adaptor, providing a means for connecting pipes with different sizes. The fitting is constructed from 316/316L stainless steel material, offering corrosion resistance and durability. It is rated for a maximum pressure of 3000 psi at 100°F and complies with Schedule 40 standards.

Key Features:

  • Material Grade: 316/316L stainless steel, providing corrosion resistance and durability
  • Max. Pressure: rated for a maximum pressure of 3000 psi at 100°F
  • Overall Length: 3 1/2 inches
  • Connection Type: Threaded on both ends with varying nominal pipe sizes (1 inch and 3/4 inch) and outside diameters (1 1/4 inch and 1 inch)
  • Pipe Threading: 18 TPI (threads per inch), facilitating compatible threaded connections
  • Fitting Shape: Swage nipple with male threads of two different diameters for straight reduction
  • Standards: complies with ASTM A403 WP304/L-S and MSS SP-95-2006

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.