1 in x 3/4 in 316/316L Stainless Steel Threaded Swage Nipple, Schedule 80, 3-1/2 in Length

  • Mfr # 1994833318

  • Zoro # G2886298


product price:  $50.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1994833318
Zoro #
G2886298
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
3 1/2 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 80
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
18
Material Grade
316/316L
Maximum Operating Pressure
3000 psi
Fitting Side B Pipe Threading
18
Fitting Side B Type
Threaded
For Pipe Schedule
80
Color
Silver
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded

Description

The ZORO SELECT 1994833318 is a stainless steel swage nipple designed for connecting dissimilar pipe sizes in plumbing, hydraulic, or process systems. It features a straight reduction with male threads of two different diameters, designed to connect pipes of specified sizes and materials. Constructed from 316/316L stainless steel, it offers durability and reliability in various applications requiring compact connections between pipes of different sizes.

  • Material Grade: 316/316L stainless steel, offering corrosion resistance and strength.
  • Max. Pressure: 3000 psi at 100°F, indicating high-pressure capacity.
  • Overall Length: 3 1/2 inches, providing a compact profile.
  • Fitting Schedule/Class: Schedule 80, suitable for high-pressure systems.
  • Connection Types: Threaded connections on both ends with specific thread sizes.
  • Nominal Pipe Sizes: 1 inch on Side A and 3/4 inch on Side B.
  • Outside Diameters: 1 1/4 inches on Side A and 1 inch on Side B.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.