Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 3/4" FNPT Galvanized 90 Degree Reducing Elbow

  • Mfr # 5PAR1

  • Zoro # G3050485


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PAR1
Zoro #
G3050485
UPC #
190735930878
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
1" x 3/4"

Details

Item
Reducing Elbow, 90 Degrees
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure
2000 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Class
Class 300
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Color
White
Fitting Side B Type
NPT

Description

90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 300, 1 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.