#10-24 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1/2 in Length, 100 PK

  • Mfr # MS16997-44

  • Zoro # G2493073


product price: $86.69
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
Alloy Steel
Finish
Cadmium Yellow
Standards
MS 16997
System of Measurement
Inch
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16997-44
Zoro #
G2493073
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Screw Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Cadmium Yellow
Drive Type
Hex
Standards
MS 16997
System of Measurement
Inch
Fastener Thread Type
Coarse
Thread Style
Partially Threaded

Description

Socket Head Cap Screws,10-24X1/2,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.