#10-24 x 6 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-10c-600
Zoro # G016461359
product price: $16.29
/pk 25, $0.65/eaKey Features
Phillips Drive
Pan Head
Maximum Head Width
3/8 in
Drive Size
#2
Thread Style
Partially Threaded
Maximum Head Height
9/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-10c-600
Zoro #
G016461359
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/8 in
Fastener Length
6 in
Drive Size
#2
Maximum Head Height
9/64 in
Screw Size
#10-24
Overall Length
6 in
Thread Size
#10-24
Minimum Thread Length
1 1/2 in
Details
Drive
Phillips
Head Type
Pan
Thread Style
Partially Threaded
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 6 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.