#10-32 x 3/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-spm-10f-37
Zoro # G516466076
product price: $7.29
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.58
Key Features
Pan Head
Slotted Drive
Material
Stainless Steel
Overall Length
3/8 in
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-spm-10f-37
Zoro #
G516466076
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Fastener Length
3/8 in
Screw Size
#10-32
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
Thread Size
#10-32
Details
Material
Stainless Steel
Head Type
Pan
Drive
Slotted
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
316
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.