Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 W, 1 Lamp HID Ballast (Formerly LumaPro)

  • Mfr # 6XPW4

  • Zoro # G6160926


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Pulse
ANSI Code
S52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XPW4
Zoro #
G6160926
UPC #
190735584880
Country of Origin
China

Dimensions

Height
4 1/4 in
Dimension B
6 3/32 in
Length
6 in
Dimension A
3 3/4 in
Width
5 1/2 in

Details

Ballast Lamp Type
High Pressure Sodium
Item
HID Ballast Kit
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Pulse
ANSI Code
S52
Ballast Item
HID Ballast
Input Watts
1,150 W
Figure Number
A29
Ballast Type
Magnetic
Min. Starting Temp.
-40 Degrees F
Operating Amps @ 480V
2.4 A
Thermal Protection
No
Ballast Lamp Watts
1000
Hz
60
Includes
Capacitor, Ignitor, Mounting Bracket and Hardware
Number of Lamps
1
Ballast Family
HID Magnetic
Footnotes
6
Insulation Class
H
Operating Amps @ 120V
0.8 A
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Input Voltage
480V AC
Max. Bulb Watts
1,000 W
Number of Bulbs Supported
1
Frequency
60 Hz
Ballast Factor
0.97
Standards
UL Recognized
Starter Required
Yes
Min. Bulb Watts
1,000 W
Brand and Series
LumaPro(R)

Description

Formerly LumaPro.

Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S52, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 480V AC, Input Watts 1,150 W, -40 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.