10X7/8 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 1014WF

  • Zoro # G422725441


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.219 in
Minimum Thickness
0.047 in
Finish
Zinc Plated
Rockwell Hardness
B40
Thickness Tolerance
=+/-0.022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014WF
Zoro #
G422725441
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
7/8 in
For Screw Size
#10
Inside Diameter
0.219 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in

Details

Item
Fender Washer
Finish
Zinc Plated
Rockwell Hardness
B40
Thickness Tolerance
=+/-0.022
Standards
ASME B18.22.1
System of Measurement
Inch
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.