Zoro Homepage

1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A

  • Mfr # BULK-RS-H60MIL-33

  • Zoro # G3383161


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60MIL-33
Zoro #
G3383161
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
3 ft
Thickness
1/16"
Length
36"
Width
36"
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,100 psi
Elongation
300 %
Finish
Smooth
Standards
MIL-R-6855 Class 1 Grade 60
Grade
Military
Max. Temp. (F)
250 Degrees F
Application
Oil Resistant
Type
Military Specification
Color
Black
Material
Buna-N
Texture
Smooth
Oil Resistance
Excellent
Shape
Sheet
Tensile Strength
2,100 psi
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Density
1.35 g/cc
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Compression Set
30 %
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Military, Material Buna-N, Standards MIL-R-6855 Class 1 Grade 60, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 2,100 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.