#12-24 x 1 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-12c-100
Zoro # G616462961
product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98
Key Features
Slotted Drive
Binding Head
Maximum Head Width
29/64 in
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Overall Length
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-12c-100
Zoro #
G616462961
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
29/64 in
Overall Length
1 in
Fastener Length
1 in
Thread Size
#12-24
Screw Size
#12-24
Maximum Head Height
9/64 in
Details
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Drive
Slotted
System of Measurement
Inch
Head Type
Binding
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.