Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Dock Washer Galvanized, 1 BOX OF 25 POUNDS

  • Mfr # 50WDOCG

  • Zoro # G922725590


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.280 in
Minimum Thickness
0.230 in
Outside Diameter
3.01 in
Rockwell Hardness
B68
Thickness Tolerance
=+/-.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50WDOCG
Zoro #
G922725590
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Maximum Thickness
0.280 in
Minimum Thickness
0.230 in
Outside Diameter
3.01 in

Details

Rockwell Hardness
B68
Thickness Tolerance
=+/-.05
System of Measurement
Inch
Item
Flat Washer
Material
Steel
Finish
Galvanized

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.