Zoro Homepage

1/2" FNPT 316 SS Locknut

  • Mfr # 60LN111N012

  • Zoro # G2772594


product price: $4.55
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60LN111N012
Zoro #
G2772594
UPC #
190735928295
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1 3/16 in
Nominal Pipe Size
1/2 in
Overall Length
5/16 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Item
Locknut
Fittings Sub-Category
Locknuts
Max. Pressure
300 psi
Standards
Material Conforms To ASTM-A-351, Meets MSS-SP-114 Class 150 Pressure Ratings, Threads Conform To ANSME B1.20.1
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Locknut
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Temp. Range
-20 Degrees to 350 Degrees F
Material Grade
316
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Color
Silver
For Pipe Schedule
40
Class
Class 150
Fitting Side A Pipe Threading
14

Description

Locknut, 1/2 in Nominal Pipe Size, Class Class 150, Stainless Steel, 316, Female NPT, 14, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.