Zoro Homepage

1/2" FNPT Brass Ball Valve Inline

  • Mfr # 107-403NL

  • Zoro # G6185767


product price: $10.15
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-403NL
Zoro #
G6185767
UPC #
032888110328
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in
Overall Length
2.09 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
Dacromet Coated Steel
Compliance
ANSI B1.20.1, MSS SP-110, NSF 61-G, WW V-35
Body Material
Brass
Stem Material
Forged Brass
Ball Valve Product Group
Manual
Features
Full Port for Maximum Flow Rate
Temp. Range
-20 Degrees to 300 Degrees F
Handle Type
Lever
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Standards
_G, ANSI B1.20.1, ANSI Z21.15, ASME B16.33, ASME B16.44, CSA, FM 1140, MHKZ, YQNZ, YRBX, YRPV, YSDT
Seat Material
PTFE
Seal Material
PTFE
Vacuum Service Rating
Not Rated
Color - Valve Handle
Red
Handle - Locking
Non-Locking
Connection Type - Side 1
IPS
Vented Ball Valve
Non-Vented
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
14.7
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
248 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
IPS
Valve Series
7710T

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.