Zoro Homepage

1/2" FNPT Brass Ball Valve Inline

  • Mfr # 6GD08

  • Zoro # G0432284


product price: $16.95
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GD08
Zoro #
G0432284
UPC #
190735541357
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.3 in
Handle Height
2.24 in
Handle Length
4.07 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 350 Degrees F
Body Material
Brass
Handle Material
Carbon Steel
Stem Material
Brass
Stem Type
1-Piece Stem
Max. Pressure
300 PSI CWP
Handle Type
Lever
Features
Auto Drain
Seat Material
PTFE
Seal Material
PTFE
Type
Two Piece, Auto Drain
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
18.55
Handle - Locking
Locking
Color - Valve Body
Brass
Connection Type - Side 1
NPT
Vacuum Service Rating
29.9 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Vented
Connection Type - Side 2
NPT
Operating Temperature - Maximum
350 Degrees F
Color - Valve Handle
Blue
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.