This item is Discontinued.

Zoro Select 1/2" FNPT Galvanized Cap 1MPK7

1/2" FNPT Galvanized Cap (Discontinued)

  • Mfr # 1MPK7
  • Zoro # G0428321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MPK7
Zoro #
G0428321
UPC #
190735907092
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Fitting Pipe Size
1/2 in
Pipe Size
1/2 in
Nominal Pipe Size
1/2 in

Details

Item
Cap
Pipe Fitting Material
Galvanized Forged Steel
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
FNPT
Pipe Fitting Schedule/Class
Class 3000
Fitting Shape
Cap
Threading
NPT
Connection Type
Threaded

Description

Round Cap, 1/2 in Nominal Pipe Size, Forged Steel, Female NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.