Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Stainless Steel Mini Ball Valve Inline

  • Mfr # G-SSMF-50NL

  • Zoro # G9752057


product price: $33.55
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSMF-50NL
Zoro #
G9752057
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.09 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Standards
MSS SP-110
Body Material
Stainless Steel
Handle Material
Zinc Cast
Handle Type
Wedge
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Max. Pressure
800 PSI CWP
Features
Compact Wedge Handle High Pressure SS
Compliance
NSF/ANSI 372
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 370 Degrees F
Seat Material
PTFE
Seal Material
FKM
Color - Valve Handle
Black
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
370 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
18.55
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 800 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.