This item is Discontinued.

Zoro Select 1/2" MNPT Brass Ball Valve Angle XV591P-8

1/2" MNPT Brass Ball Valve Angle (Discontinued)

  • Mfr # XV591P-8
  • Zoro # G0351900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV591P-8
Zoro #
G0351900
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.50 in

Details

Body Material
Brass
Body Style
Angle
Standards
ANSI B1.20.3 (DRYSEAL PIPE THREAD)
Ball Valve Basic Body Material
Brass
Stem Material
Brass
Connection Type
MNPT x MNPT
Max. Steam Pressure
150 PSI WSP
Ball Material
Chrome Plated Brass
Max. Pressure
250 psi CWP
Temp. Range
-50 Degrees to 350 Degrees F
Port
Full
Valve Structure
2-Piece
Seat Material
PTFE
Body Seal Material
PTFE
Handle Type
Tee
Item
Ball Valve
Handle Material
Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Type
90 Degrees
Connection
MNPT
Material of Construction
Brass
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Body Style Angle, 2-Piece, Pipe Size 1/2 in, Connection Type MNPT x MNPT, Full Port, Max. Pressure 250 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 350 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Steel, Stem Material Brass, Body Seal Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.