Zoro Homepage

1/2" NOM C x 1/2" FNPT Copper Tee

  • Mfr # 24W589

  • Zoro # G4971136


product price: $9.89
/ea

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8-x 5/8"
Max. Pressure
722 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W589
Zoro #
G4971136
UPC #
190735436653
Country of Origin
Multiple

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8-x 5/8"
Pipe Size (Fittings)
1/2"
Fitting Side A Copper Tube Size
1/2 in
Socket Depth
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side C Pipe Size
1/2 in
Overall Length
2 1/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
C x C x FNPT
Max. Pressure
722 psi @ 100 Degrees F
Item
Tee
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 to 400 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Pipe Fitting Connection Type
C x C x FNPT
Standards
ANSI B16.18
Tube Fitting Material
Cast Copper
Pipe Fitting Material
Cast Copper
Fitting Side B Connection Type
Cup
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
722 psi @ 100 Degrees F
Application
Tubing Systems
Precleaned
Sandblasting Cleaned and Bagged
Minimum Operating Temperature
20 Degrees F
Fitting Material
Cast Copper
Fitting Side C Connection Type
FNPT
Fitting Side A Connection Type
Cup
Material Grade
C84400
Compatible Copper Tube Type
Type K
Color
Bronze
Fitting Shape
Tee
Fitting Side 2 Connection Type
Cup
For Media Type
Non-Potable Water
Fitting Features
Drain
Compatible Tube Material
Copper
Operating Pressure - Maximum
722 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Precleaned Method
Sandblasting Cleaned and Bagged
Operating Temperature - Minimum
20 Degrees F
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Maximum
400 Degrees F
Includes Center Stop
Rolled Center Stop

Description

Sweat Fitting Tee, Precleaned Sandblasting Cleaned and Bagged, Application Tubing Systems, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Copper, Includes Center Stop Rolled Center Stop, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.