1/2" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing

  • Mfr # ZUSA-HTM-134

  • Zoro # G3490024


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/2 in
Wall Thickness
0.02"
Tube Material
304 Stainless Steel
Tube Length
50 ft.
Inside Diameter
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-134
Zoro #
G3490024
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Wall Thickness
0.02"
Tube Length
50 ft.
Inside Diameter
0.46 in
Inside Dia.
0.46"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Outside Dia.
1/2"
Outside Diameter Tolerance
+/-0.01 in
Overall Length
50 ft

Details

Tube Material
304 Stainless Steel
Max. Pressure
1337 psi @ 72 Degrees F
Standards
ASTM 269
Temp. Range
-423 Degrees to 1500 Degrees F
Item
Tubing
Type
Welded
System of Measurement
Inch
Cleaned and Capped
No
Maximum Operating Temperature
1,500 Degrees F
Material
304 Stainless Steel
Maximum Operating Pressure
1,337 psi @ 72 Degrees F
Resistance Properties
Corrosion Resistant
Material Grade
304
Fabrication
Welded
Minimum Operating Temperature
-423 Degrees F
Features
Formability and Ductility
Temper
Annealed
Tube Form
Coil

Description

Tubing, Cleaned and Capped No, Fabrication Welded, Inside Diameter 0.46 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,337 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Coil, Wall Thickness 0.02 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.