Shop All Stainless Steel Tubing
Zoro Select
1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing
Mfr # 3ADF4
Zoro # G3356071
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- Wall Thickness 0.02 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.46 in
Product Information
- Brand Zoro Select
- MFR # 3ADF4
- Zoro # G3356071
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Tube Length | 6 ft |
Inside Diameter | 0.46 in |
Outside Dia. Tolerance | +0.010 in /-0.010 in |
Outside Dia. | 1/2 in |
Inside Dia. | 0.46 in |
Outside Diameter Tolerance | +/-0.01 in |
Overall Length | 6 ft |
Details
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.46 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,337 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A269 19, Temper Annealed, Tube Form Straight, Wall Thickness 0.02 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Hose, Pre-Rinse(44") (KC50-Y004-44)
- ANZZI Elgon 14Bar Carbon Steel Wall Mounted Electric Towel Warmer Rack in Matte Black (TW-WM105MB)
- SLOAN Handle A1013A Rb Concealed Valve Handle Cap Kit (3301093)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0287)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG8)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD9)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing, Inside Dia.: 0.305" (3ACV1)
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE7)
- Zoro Select Tubing