Zoro Homepage

1/2" Socket PVC Ball Valve Inline

  • Mfr # 107-633-NPG

  • Zoro # G1171615


product price: $1.35
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-633-NPG
Zoro #
G1171615
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.7 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Max. Pressure
150 PSI CWP
Temp. Range
34 Degrees to 140 Degrees F
Seat Material
Santoprene
Body Material
Plastic
Ball Valve Product Group
Manual
Hose I.D.
1/2 in
Stem Type
Blowout Proof
Handle Type
Tee
Handle Material
ABS
Stem Material
PVC
Seal Material
EPDM
Type
One Piece
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Red
Coefficient of Volume (Cv)
10
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Pipe Schedule Compatibility
Schedule 40, Schedule 80
Connection Type - Side 2
Socket
Operating Temperature - Maximum
113 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Socket
Operating Temperature - Minimum
32 Degrees F
Valve Series
6700WS

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.