Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Socket Weld 316 SS 45 Degree Lateral

  • Mfr # 1001300618

  • Zoro # G4465679


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001300618
Zoro #
G4465679
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Outside Diameter
1 7/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 7/16 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 7/16 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Item
45 Degree Lateral
Number of Holes
0
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Laterals
Standards
LF2 ASME B16.11, SA182
Specific Pipe Fitting Shape
45 Degrees Lateral
Temp. Range
-20 Degrees to 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
3000 psi
Class
Class 3000
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Color
Silver
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Material Grade
316

Description

The ZORO SELECT 1001300618 is a 316 stainless steel 45-degree lateral socket-weld fitting. Constructed from 316 stainless steel, it provides corrosion resistance and strength, fluid compatibility is not specified; consult system design and applicable codes.

Key Features:

  • Material: 316 Stainless Steel for corrosion resistance and durability
  • Shape: 45-degree lateral
  • Standard: LF2 ASME B16.11, SA182
  • Pressure Rating: Maximum operating pressure: 3000 psi at 100°F
  • Connection Type: Socket weld connections on all ends
  • Gender: Female on all connection sides
  • Ends are 1/2 in nominal pipe size on both connections
  • Outside Diameter: 1 7/16 in
  • Overall Length: 2 7/16 in
  • Pressure Class: Class 3000
  • Seal: Not included
  • Includes Pre-Applied Thread Sealant: No
  • Temperature range: -20°F to 100°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.