Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD
Mfr # 2BK140
Zoro # G2638526
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Pulley Outside Dia. 13.75 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK140
- Zoro # G2638526
- UPC # 698672201063
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
Pulley Outside Dia. | 13.75 in |
4L, A, or AX Belt Pitch Dia. | 13 in |
5L, B, or BX Belt Pitch Dia. | 13.4 in |
A Pitch Diameter | 13 in |
Face Width | 1.75 in |
Pitch Diameter | 13 in (4L, A), 13.4 in (5L, B) |
B Pitch Diameter | 13.4 in |
4L Pitch Diameter | 13 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 13 in |
Overall Width | 1 3/4 in |
Outside Diameter | 13.75 in |
Face Diameter | 13.75 in |
Length through Bore | 1 1/4 in |
For Bushing Size | H, QT |
BX Pitch Diameter | 13.4 in |
5L Pitch Diameter | 13.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Minimum Bore Diameter | 1/2 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter 13.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, B Pitch Diameter 13.4 in, AX Pitch Diameter 13 in, BX Pitch Diameter 13.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- SENQCIA INSPIRE SERIES 50H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl Strand 5/8" Pit, PK5 (50HCL)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- BESTORQ Replacement for M95121 JOHN DEERE F525 Belt for Primary W/38" Deck Ser. No. 130000 & Before (4LK430)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3478)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.50 in OD (5V753)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2058)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95 in OD (2BK28118)
- Zoro Select Pulleys & Sheaves