Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD
Mfr # 5V443
Zoro # G3591795
original price:
$103.95
20% off
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.4 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache CP0699 1-1/2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029120)
- BANDO 2413 mm Outside Length, 16 mm Top Width, 1 Ribs (5V950)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4658)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.60" OD (3V563)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3078)
- Zoro Select V-Belt Pulleys