Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD
Mfr # 342B
Zoro # G3379661
original price:
$45.23
12% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 in
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 342B
- Zoro # G3379661
- UPC # 698672020022
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 in |
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
4L, A, or AX Belt Pitch Dia. | 3 in |
5L, B, or BX Belt Pitch Dia. | 3.4 in |
Outside Diameter | 3.75 in |
A Pitch Diameter | 3 in |
Pitch Diameter | 3 in (4L, A), 3.4 in (5L, B) |
AX Pitch Diameter | 3 in |
Face Diameter | 3.75 in |
Length through Bore | 1 1/4 in |
For Bushing Size | SH |
4L Pitch Diameter | 3 in |
Overall Width | 1 3/4 in |
5L Pitch Diameter | 3.4 in |
B Pitch Diameter | 3.4 in |
BX Pitch Diameter | 3.4 in |
Face Width | 1.75 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 5/8 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter 3.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, B Pitch Diameter 3.4 in, AX Pitch Diameter 3 in, BX Pitch Diameter 3.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B168 OH)
- WILTON Cylinder (5517535)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 9.40" OD (902C)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- Zoro Select Pulleys & Sheaves