Shop All OEM Replacement Motors
Trane
Motor, For Packaged Rooftop Units
Mfr # MOT18820
Zoro # G101866144
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 460V
- Standards UL Recognized
- Fits Brand Trane
- Adjustable Height 10 3/4 in
- Fan Accessory Color Black
Product Information
- Brand Trane
- MFR # MOT18820
- Zoro # G101866144
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Adjustable Height | 10 3/4 in |
Length | 15 1/2 in |
Width | 25 in |
Height | 11 in |
Details
Description
Motor, For Use With Mfr. Model Number TCD150C40ACA, TCD241F400AA, TCH240B400JB, YCD120C4L0AC, Fits Brand Trane, Includes Rain Shield, Type Condenser Fan Motor, For Use With Packaged Rooftop Units, Features 1125 rpm, 1hp, 48Y Frame, CCW Lead End Rotation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (L1322T)
- TB WOODS FHP Sheave, BK105 x 1 (BK1051)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- TRANE Motor (MOT18951)
- FASCO Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00 (D1140)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- CENTURY OEM Compressor Motor (B381)
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S (D1041)
- Trane OEM Replacement Motors